Shop All Bollards
Global Industrial
Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE
Mfr # 708407YR
Zoro # G408825981
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Height 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708407YR
- Zoro # G408825981
- UPC # 707022403252
- Country of Origin China
- Category Bollards
Dimensions
Height | 64 in |
Details
Material | Polyethylene |
Item | Smooth Bollard Sleeve |
Color | Yellow |
Description
High density polyethylene bollard post sleeves slide easily over existing NPT pipes to provide outdoor protection and reduced maintenance. Bollard post sleeves resist fading, rusting, and cracking to ensure lasting durability. Smooth surface exterior measures 64H and can be trimmed for an exact fit. Sleeves are constructed from 1/8 thick high density polyethylene material. Includes two 1W red strips for increased visibility at long distances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- CATERPILLAR 2Pc 1"X10Ft Ratchet Tie Down (1000/3000) (980090N)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- ERICKSON 1"X15Ft 1200 lb Ratcheting Tie Downs Blue (31415)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652900M)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 8 HDPE Dome Top, Red (238820RD)
- GLOBAL INDUSTRIAL 24 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238794)
- GLOBAL INDUSTRIAL Spring Loaded Bollard, 42in H x 2-1/2in Diameter, Powder Coated Yellow (708176)
- POST GUARD Post Guard® Bollard Cover, 4-1/2"Dia. X 52"H, Black W/White Tape (CL1385Q)
- Global Industrial Warehouse Safety Guards & Protectors