Shop All Cart Covers
Global Industrial
Blue Nylon Cover, 40x32x34-1/2
Mfr # 198664BL
Zoro # G509146626
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/2 in
- Overall Length 40 in
- Overall Width 32 in
- Material Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 198664BL
- Zoro # G509146626
- UPC # 707022091497
- Country of Origin China
- Category Cart Covers
Dimensions
Overall Height | 34-1/2 in |
Overall Length | 40 in |
Overall Width | 32 in |
Details
Material | Nylon |
Color | Blue |
Description
Made of waterresistant 400 denier nylon with reinforced corners and double stitchingfor added durability. Flip front door panel with hook & loop tape to attach section to fasten cover to cart. Nylon cover keeps contents hidden, secure, and dust free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 00011 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 3/4" Bearings (11)
- ZORO SELECT Spring, D140 (D140)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- GLOBAL INDUSTRIAL Nylon Cover For 3 Lug Cart, Blue (652865)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- Global Industrial Cart Covers