Shop All Bin & Box Accessories
Global Industrial
Blue Nylon 48 in L, 40 in W, 36-1/2 in H
Mfr # 198666BL
Zoro # G308613220
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Length 48 in
- Height 36-1/2 in
- Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 198666BL
- Zoro # G308613220
- UPC # 707022091503
- Country of Origin China
- Category Bin & Box Accessories
Dimensions
Length | 48 in |
Height | 36-1/2 in |
Width | 40 in |
Details
Color | Blue |
Material | Nylon |
Description
Nylon cover keeps contents hidden, secure, and dust free. Made of waterresistant 400 denier nylon with reinforced corners and double stitchingfor added durabilityFlip front door panel with hook & loop tape to attach section to fasten cover to cart Image shows blue cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUEBLANK)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Yellow (QUS970YL)
- GLOBAL INDUSTRIAL Clear Ldpe 65 in L, 65 in W (B2254992)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 2 in H (LBL2X8)
- AKRO-MILS Beige Steel Louvered Panel (30118BEIGE)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16 in W, 7 in H (WUS250)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- Global Industrial Bin & Box Accessories