Shop All Bulk Containers
Global Industrial
Blue General purpose, Polypropylene
Mfr # 603087
Zoro # G808620360
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Overall Height 33-1/2 in
- Used With Bin or Container Style Mesh Sides-No Gate
- Overall Length 39-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603087
- Zoro # G808620360
- UPC # 707022081719
- Country of Origin China
- Category Bulk Containers
Dimensions
Overall Height | 33-1/2 in |
Overall Length | 39-1/4 in |
Overall Width | 31-1/2 in |
Details
Item | General purpose |
Color | Blue |
Material | Polypropylene |
Used With Bin or Container Style | Mesh Sides-No Gate |
Description
Made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. Measures 39-1/4L x 31-1/2W x 29H overall. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White (ROP2110-WP)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- GLOBAL INDUSTRIAL Folding Wire Container 32x20x21 1000 Lb. Capacity (198642)
- GLOBAL INDUSTRIAL Wire Mesh Folding Container, 3000 Lb. Capacity, 48L x 40W x 42-1/2H (493394)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- GLOBAL INDUSTRIAL Solid Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (239452D)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- Global Industrial Bulk Containers