Shop All Training & Computer Tables
Global Industrial
Blow Molded Folding Training Table, Gray, 60 x 24
Mfr # 695739
Zoro # G408619863
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24 in
- Length 60 in
- Height 29-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695739
- Zoro # G408619863
- UPC # 707022422918
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 24 in |
Length | 60 in |
Height | 29-1/2 in |
Details
Item | Flip-Top Table |
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Description
High density plastic training table is a fantastic addition to any training/conference room or seminar set-up. Folds flat using a dual-lever mechanism for amazingly convenient use and storage. The tables also nest together to save space and roll with ease on four 2 casters two locking. Features a reversible modesty panel made of perforated steel with a built-in cable channel as well as removable dual grommet holes for wire management to keep electronic devices connected and charged. The gray powder coated frame and legs are made of strong powder-coated steel and boasts a weight capacity of 700 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFTM4824PL)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- AVONDALE Writing Desk, 58" X 28" X 31", Ash solids and veneers Top, Weathered Oak (IMAE384)
- Global Industrial Office & School Tables