Shop All Storage Totes & Containers
Global Industrial
Black, Thermoset Molded Composite, 26 in L, 18 in W, 1 in H
Mfr # 988479
Zoro # G008613544
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoset Molded Composite
- Overall Length 26 in
- Overall Height 1 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988479
- Zoro # G008613544
- UPC # 707022322119
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 26 in |
Overall Height | 1 in |
Overall Width | 18 in |
Details
Color | Black |
Material | Thermoset Molded Composite |
Description
This 26 x 18 tray is molded of black thermoset composite material with permanent surface resistivity of 105 ohms/sq.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 12 Deep (AMG WS-1224)
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx5inH, Gray (652744)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915BL)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- Global Industrial Storage Totes & Containers