Shop All Smoking Receptacles & Shelters
Global Industrial
Black Outdoor Ashtray, 1-1/2 Gallon
Mfr # 261391BK
Zoro # G908620017
original price:
$65.49
9% off
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free Standing
- Height 30 in
- Specific Container Material Plastic
- Type Standard Ashtray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 261391BK
- Zoro # G908620017
- UPC # 707022118484
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 30 in |
Details
Container Mounting Style | Free Standing |
Color | Black |
Specific Container Material | Plastic |
Type | Standard Ashtray |
Description
Outdoor Ashtray - Black 1-1/2 Gallon. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 30H x 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Sprinkler Timer (57854)
- STENS Wheel 205-360 For Toro 119-0311 (205-360)
- GENERAC Oil Filter (070185ES)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82525)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 5 Gallon (245133BG)
- GLOBAL INDUSTRIAL Black Aluminum Outdoor Ashtray (652403)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- GLOBAL INDUSTRIAL 5'L Tie Down Cable For Butt-Tainer Outdoor Ashtray (603124)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 5 Gallon (245133BK)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 5 Gallon (245133RG)
- IMPERIAL MFG ASH CONTAINER&SHOVEL BLK (LT0160)
- Global Industrial Smoking Receptacles & Shelters