Shop All Smoking Receptacles & Shelters
Global Industrial
Black Aluminum Outdoor Ashtray
Mfr # 652403
Zoro # G408620500
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Color Black
- Specific Container Material Aluminum
- Type Standard Ashtray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652403
- Zoro # G408620500
- UPC # 707022006835
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 29 in |
Details
Color | Black |
Specific Container Material | Aluminum |
Type | Standard Ashtray |
Description
keep the ground litter and odor-free with this rainproof aluminum cigarette urn. Aluminum construction resists rust and the interlocking top and weather resistant design keep out rain to reduce odors and ensure the outdoor ashtray will last for years. This outdoor ashtray requires minimal maintenance with an easily removable inner steel liner, measuring 3-1/4 dia. x 9-1/2H. Features a stable 10 diameter base with provisions for mounting and tie-down lug to protect against theft cable sold separately. Cigarette urn measures 29H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Shave-28In (705-5084-0637)
- MUDDY Handheld 650 yd. Laser Range Finder (MUD-LR650)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X20)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 5 Gallon (245133BG)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 5 Gallon (245133RG)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Outdoor Ashtray 9W X 5D X 13H (238068)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- Global Industrial Smoking Receptacles & Shelters