Shop All Anti-Fatigue Mats
Global Industrial
Black, 6 in L x 9/16 Thick
Mfr # 800515
Zoro # G708610898
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 in
- Width 4 in
- Thickness 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800515
- Zoro # G708610898
- UPC # 71541101329
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 in |
Width | 4 in |
Details
Color | Black |
Thickness | 9/16 |
Description
Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial , Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- LYLE Bump Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1334-EG_18x18 (T1-1334-EG_18x18)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- Global Industrial Anti-Fatigue Mats