Shop All Anti-Fatigue Mats
Global Industrial
Black, 6 in L x 9/16 Thick
Mfr # 800514
Zoro # G008620870
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Black
- Thickness 9/16
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800514
- Zoro # G008620870
- UPC # 71541101331111
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 in |
Length | 6 in |
Details
Color | Black |
Thickness | 9/16 |
Description
Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial , Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Letter B Decal, 3" White Vinyl, PK10 (3SCWPB)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 090)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- Global Industrial Anti-Fatigue Mats