Shop All Anti-Fatigue Mats
Global Industrial
Black, 6 in L x 3/4 Thick
Mfr # B2395859
Zoro # G108620985
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13
- Thickness 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2395859
- Zoro # G108620985
- UPC # 726420108026
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 in |
Width | 2 in |
Details
Weight | 13 |
Thickness | 3/4 |
Color | Black |
Description
These premium anti-fatigue mats makes standing more comfortable in every application. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-6ZZ)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- ZING Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in (7100)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BL)
- Global Industrial Floor Mats