Shop All Anti-Fatigue Mats
Global Industrial
Black, 6 in L x 15/16 Thick
Mfr # 800351BK
Zoro # G108642826
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 2 in
- Thickness 15/16
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800351BK
- Zoro # G108642826
- UPC # 707022375672
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 6 in |
Width | 2 in |
Details
Thickness | 15/16 |
Color | Black |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety. This anti-fatigue,slip resistant,15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- Global Industrial Anti-Fatigue Mats