Shop All Anti-Fatigue Mats
Global Industrial
Black, 6 in L x 15/16 Thick
Mfr # 800323
Zoro # G708620729
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 15/16
- Width 4 in
- Color Black
- Length 6 in
- Weight 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800323
- Zoro # G708620729
- UPC # 707022354011
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 4 in |
Length | 6 in |
Details
Thickness | 15/16 |
Color | Black |
Weight | 44 |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety with Safety Colored Borders for maximum safety awareness. This anti-fatigue, slip resistant, 15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Manila Key Tags - Tag Only No Rings, 2 3/4" X 1 3/8", 1000 Per Box Pk (154)
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- FEDERAL SIGNAL Gong Bell (A6)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- Global Industrial Anti-Fatigue Mats