Shop All Anti-Fatigue Mats
Global Industrial
Black, 5 in L x 9/16 Thick
Mfr # B2128572
Zoro # G208591635
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Thickness 9/16
- Color Black
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2128572
- Zoro # G208591635
- UPC # 71541101322
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 in |
Length | 5 in |
Details
Thickness | 9/16 |
Color | Black |
Description
Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial , Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-04-L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- Global Industrial Anti-Fatigue Mats