Shop All Anti-Fatigue Mats
Global Industrial
Black, 5 in L x 3/4 Thick
Mfr # B2395861
Zoro # G208621011
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2395861
- Zoro # G208621011
- UPC # 726420108088
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 in |
Width | 3 in |
Details
Color | Black |
Thickness | 3/4 |
Weight | 17 |
Description
These premium anti-fatigue mats makes standing more comfortable in every application. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eyewash Station in Green (PD997E)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-2X (DRW11-1ZGR-2X)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047BL)
- Global Industrial Floor Mats