Shop All Anti-Fatigue Mats
Global Industrial
Black, 5 in L x 15/16 Thick
Mfr # 800319
Zoro # G008620900
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 15/16
- Length 5 in
- Width 3 in
- Color Black
- Weight 25.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800319
- Zoro # G008620900
- UPC # 707022353977
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 5 in |
Width | 3 in |
Details
Thickness | 15/16 |
Color | Black |
Weight | 25.3 |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety with Safety Colored Borders for maximum safety awareness. This anti-fatigue, slip resistant, 15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- PIP Seamless Knits for General Duty, L, PK12 (35-C500/L)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- Global Industrial Anti-Fatigue Mats