Shop All Anti-Fatigue Mats
Global Industrial
Black, 4 in L x 15/16 Thick
Mfr # 800350YL
Zoro # G508642860
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Thickness 15/16
- Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800350YL
- Zoro # G508642860
- UPC # 707022375665
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 4 in |
Width | 2 in |
Details
Thickness | 15/16 |
Color | Black |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety with Safety Colored Borders for maximum safety awareness. This anti-fatigue,slip resistant,15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-5XL)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- Global Industrial Anti-Fatigue Mats