Shop All Anti-Fatigue Mats
Global Industrial
Black, 4 in L x 15/16 Thick
Mfr # 800350BK
Zoro # G708642813
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 in
- Thickness 15/16
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800350BK
- Zoro # G708642813
- UPC # 707022375658
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 2 in |
Length | 4 in |
Details
Color | Black |
Thickness | 15/16 |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety. This anti-fatigue,slip resistant,15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- LYLE Plastic Steps Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU5-0080-NP_14X10)
- 3M SPEEDGLAS Task Light, W/ Mounting Parts (46-0500-01)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- Global Industrial Floor Mats