Shop All Anti-Fatigue Mats
Global Industrial
Black, 3 in L x 9/16 Thick
Mfr # B2128566
Zoro # G508621070
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Thickness 9/16
- Color Black
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2128566
- Zoro # G508621070
- UPC # 71541101321
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 in |
Length | 3 in |
Details
Thickness | 9/16 |
Color | Black |
Description
Anti-Fatigue mat made of chemical and abrasion resistant vinyl, durable diamond tread plate surface bonded to a buoyant PVC sponge base. Beveled edges provide safe transition from floor to the mat. Yellow Safety Colored Borders for maximum safety awareness.
This anti-fatigue, slip resistant, ergonomic mat provides safety and ergonomic comfort to workers.
This anti-fatigue, slip resistant, ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Red (SM-RED-4)
- TRU-SPEC Boonie Hat, Universal, Coyote (3353)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- Global Industrial Floor Mats