Shop All Anti-Fatigue Mats
Global Industrial
Black, 3 in L x 3/4 Thick
Mfr # B2395847
Zoro # G008621075
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2395847
- Zoro # G008621075
- UPC # 726420108002
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 in |
Length | 3 in |
Details
Thickness | 3/4 |
Color | Black |
Weight | 7 |
Description
These premium anti-fatigue mats makes standing more comfortable in every application. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- NMC Notice Keep Door Closed Sign - Bilingual, NBA4P (NBA4P)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Global Industrial Floor Mats