Shop All Anti-Fatigue Mats
Global Industrial
Black, 3 in L x 15/16 Thick
Mfr # 800320
Zoro # G908620871
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Weight 13.2
- Color Black
- Thickness 15/16
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800320
- Zoro # G908620871
- UPC # 707022353984
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 2 in |
Length | 3 in |
Details
Weight | 13.2 |
Color | Black |
Thickness | 15/16 |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety. This anti-fatigue,slip resistant,15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR XL Synthetic Leather Cold Weather Black Gloves (CCG2-05-XL)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Lime Green (815558)
- DRAEGER Detector Tube Pump Kit (4056443)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x Rubber (GJO02146)
- Global Industrial Anti-Fatigue Mats