Shop All Anti-Fatigue Mats
Global Industrial
Black, 2 in L x 3/4 Thick
Mfr # B2395850
Zoro # G108620992
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2395850
- Zoro # G108620992
- UPC # 726420108064
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 in |
Width | 1-1/2 in |
Details
Color | Black |
Thickness | 3/4 |
Weight | 3 |
Description
These premium anti-fatigue mats makes standing more comfortable in every application. Small enough to transport but large enough to do the job for standing or kneeling. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BK)
- Global Industrial Anti-Fatigue Mats