Shop All Anti-Fatigue Mats
Global Industrial
Black, 12 in L x 9/16 Thick
Mfr # 800512
Zoro # G208610879
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Black
- Thickness 9/16
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800512
- Zoro # G208610879
- UPC # 71541101328
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 in |
Length | 12 in |
Details
Color | Black |
Thickness | 9/16 |
Description
Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial , Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MG-02-012)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- MCR SAFETY Safety Vest, Hi-Viz Lime, XL (VMLBAXL)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800513)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- Global Industrial Floor Mats