Shop All Bicycle Racks
Global Industrial
Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H
Mfr # 708408
Zoro # G908620741
product price: $1,987.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,987.99
Free 30-Day Returns
Key Features
- Length 120 in
- Width 95-1/2 in
- Height 90-1/6 in
- Color Gray/Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708408
- Zoro # G908620741
- UPC # 707022403900
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 120 in |
Width | 95-1/2 in |
Height | 90-1/6 in |
Details
Color | Gray/Blue |
Material | Steel |
Type | Bike Shelter |
Description
Overhead roof design is contoured for easy water drainage. Shelter frame is constructed from 1-1/2 x 2.4 galvanized powder coated blue tubes for lasting durability. Bike rack accommodates 7 to 16 bikes depending on size. Easy assembly. Assembly hardware and anchors included. Bolt hole size is 5/8.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer-Shoulder (738-05082)
- RAINBIRD Rainbird T22-50 1/4" x 50' Distribution Tubing Drip Irrigation System (T22-50)
- MTD Solenoid-12V 100A (725-06153A)
- RAID Ant/Roach Killer, 14.5 oz, Aerosol Spray Can, Unscented (655571)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity (652777G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Flange Mount, 9-Bike Capacity (652779M)
- DECKO Gravity Double Bike Stand (DK41004)
- Global Industrial Bicycle Racks