Shop All Bicycle Racks
Global Industrial
Bike Rack Mount, Indoor Vertical Single, Lockable, Black
Mfr # 670509
Zoro # G008663020
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-7/8 in
- Height 53-1/7 in
- Color Black
- Material Steel
- Type Single Sided - Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670509
- Zoro # G008663020
- UPC # 707022458597
- Country of Origin China
- Category Bicycle Racks
Dimensions
Width | 4-7/8 in |
Height | 53-1/7 in |
Details
Color | Black |
Material | Steel |
Type | Single Sided - Vertical |
Description
Secure your bike with the Global Industrial Indoor Vertical Bike Rack Mount. This mount is made of durable steel construction and is designed to attach to the Global Industrial Indoor Vertical Bike Rack Frame 670508 sold separately. The mount's locking feature makes it ideal for storing expensive bicycles in public areas where extra protection is necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Saltwater 3-1/8 Electric Chicken (SXR08EC)
- KEMP USA Weighted Pool Vacuum Heads - Flex (21-004-FLX-ECO)
- MASTER MARK PLASTICS 358x20 BLK GDN Edging (23920)
- BIRD-X Heavy Duty Adhesive for Bird Spikes (SSA)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Below Ground Mount, 7-Bike Capacity (652778GGN)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL 59-3/4L Grid Bike Rack, Double Sided, Powder Coated Steel, 10-Bike Capacity (652772)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Grade Mount, 7-Bike Capacity (652778G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- ZORO SELECT Bike Rack, Black, 49-5/8 in. L, 4-Bike (45MK35)
- Global Industrial Bicycle Racks