Shop All Utility Stools
Global Industrial
Big & Tall Vinyl Upholstered Shop Stool With Manual Height Adjustment Gray
Mfr # 506342
Zoro # G708624352
product price: $217.99
/ea
Sold in multiples of 2 for $435.98
Free Shipping & Returns
$435.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506342
- Zoro # G708624352
- UPC # 707022042055
- Country of Origin China
- Category Utility Stools
Details
Color | Gray |
Item | Big & Tall Stool |
Assembled | Yes |
Description
Comfort-designed with the finest quality workmanship and construction. Heavy-duty 18-gauge x 1 tubular steel electrically seam-welded construction assures strength and rigidity. Features a roomy 18 diameter vinyl upholstered seat. Telescoping legs adjust at 1 increments. 450 lb. capacity. Convenient steel foot ring. Durable gray baked enamel finish. Sold 2 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- GLOBAL INDUSTRIAL 5-Way Adjustable Ergonomic Stool With Loop Armrests Black (250627)
- GLOBAL INDUSTRIAL All Purpose Scooter Stool, Vinyl, Black (240152BK)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- GLOBAL INDUSTRIAL Deluxe 5 Way Adjustable Polyurethane Shop Stool (250612)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- GLOBAL INDUSTRIAL Interion Polyurethane Task Stool with Adjustable Arms, Black (250626A)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- Global Industrial Utility Stools