Shop All Task Chairs
Global Industrial
Big & Tall Task Chair with High Back, Leather, Black
Mfr # 238524
Zoro # G208610671
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30-1/4 in
- Color Black
- Height 44-1/2 - 47-1/4 in
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238524
- Zoro # G208610671
- UPC # 707022321273
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 30-1/4 in |
Height | 44-1/2 - 47-1/4 in |
Details
Color | Black |
Style | Big and Tall Chair |
Description
Bonded leatherFixed polupropylene padded arms Bond leather Sturdy frame for long life Adjustable seat height Adjustable back tilt 5 thick cushion 350 lbs capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- GLOBAL INDUSTRIAL Mesh Task Chair With Arms (B251199)
- GLOBAL INDUSTRIAL Mesh Back Task Stool, Black, Adjustable Arms, High Back (695546)
- GLOBAL INDUSTRIAL Heavy Duty All Mesh High Back Task Chair, 350 Lbs Capacity, Black (695549)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- GLOBAL INDUSTRIAL High Back Fabric Task Chair, Black, Fixed Arms, High Back (695622BK)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- DREAMSEAT Curve Task Chair with Green Bay Packers Primary Logo (XZOCCURVE-PSNFL20055)
- Global Industrial Seating