Shop All Desk Chairs
Global Industrial
Big and Tall Office Chair with Arms, Fabric, Black
Mfr # 695489
Zoro # G308619734
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Color Black
- Seat Width 28
- Seat Depth 27-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695489
- Zoro # G308619734
- UPC # 707022343886
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 28 |
Seat Depth | 27-1/2 |
Details
Office Chair Style | Big and Tall Chair |
Seat Color | Black |
Item | Office Chair |
Description
This chair offers a knee tilt function which allows the user to tilt back in the chair while your feet remain on the floor. Features width and height adjustable PU arms. 450 lb capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- VOLLRATH Rubber Foot Suction (855506)
- ZORO SELECT Stacking Chair Plastic Black (4KK08)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair w/High Back & Adj. Arms, Synthetic Leather, Black (695643L)
- GLOBAL INDUSTRIAL Ergonomic Mesh Chair with Headrest, High Back, Gray (695544)
- GLOBAL INDUSTRIAL Mid Back Big and Tall Stool - Fabric Mesh - Black (695507)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- Global Industrial Office Chairs