Global Industrial

Bench Yoke Vise, 1/8, 3 Pipe Capacity


product price: $90.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Cast Iron
  • Overall Height 7.5 in
  • Overall Width 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 7.5 in
Overall Width 10 in
Overall Length 10.5 in

Details

Material Cast Iron

Description

Secure pipes while cutting, threading, or welding with the Global Industrial Bench Yoke Vise. Built to last, this vise will mount to any surface with screws or clamps not included, making this is the premier choice for any manufacturing workspace. Pipe Capacity: 1/8 - 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.