Shop All Packing Tape Dispensers
Global Industrial
Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W
Mfr # 412628
Zoro # G908654159
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Power Requirements Manual
- Material Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412628
- Zoro # G908654159
- UPC # 707022468695
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Multi Roll Tape Dispenser |
Color | Blue |
Power Requirements | Manual |
Material | Steel/Plastic |
Description
Improve your business operations with the Global Industrial, Bench Top Multi Roll Tape Dispenser with C-Clamp. This dispenser is easy to install and quickly attaches to any packing table or workbench. Its c-clamp reaches up to 2.17 and is compatible with either two rolls of 1 wide independent cores or a single roll of 2 wide tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- CHARLES LEONARD Self-Adhesive Hole Reinforcements, PK4800 (91200)
- 3M Pull/Cut Tape Dispenser (M75)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- GLOBAL INDUSTRIAL 2 Packaging Tape Dispenser With Adjustable Tape Brake (T15008)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Plastic, 1W (412624)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 2W (412577)
- GLOBAL INDUSTRIAL Heavy-Duty Packaging Tape Dispenser with Foam Grip Handle, 3in Tape Width (185421)
- GLOBAL INDUSTRIAL Semi-Automatic Random Size Case Sealer Machine With Universal Heads (412559)
- BUSINESS SOURCE Invisible Tape Dispenser Refill Roll, 12PK (BU464420)
- Global Industrial Packing Tape Dispensers