Shop All Drill Presses
Global Industrial
Bench Top Drill Press, 120V, 3/4 HP
Mfr # 257272
Zoro # G911898144
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 24-13/16 in
- Overall Height 39 in
- Color Blue
- Overall Width 13-3/4 in
- Body Material Cast Iron, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 257272
- Zoro # G911898144
- UPC # 707022468480
- Country of Origin China
- Category Drill Presses
Dimensions
Overall Depth | 24-13/16 in |
Overall Height | 39 in |
Overall Width | 13-3/4 in |
Details
Item | Bench Top Drill Press |
Color | Blue |
Body Material | Cast Iron, Steel |
Description
Variable 16-speed for different materials & material thicknesses. Worktop rotates 360° and tilts 45°. Rack-and-pinion table adjustment with large crank handle. Bore holes in wood, metal, and plastic with the variable-speed Global Industrial 3/4-HP Bench Top Drill Press. It is outfitted with a large 5/8′′ chuck to receive most drill bits and a generous working distance for easy use with materials of different thickness. The 11.4 x 11.4′′ worktop can rotate and tilt to properly position your material without interference when through-drilling. Ideal for smaller home shops, the press has an 18.1 x 10′′ base that makes it stable when sitting on your bench with pre-drilled mounting holes for permanent or semi-permanent installation for increased stability and security. 3/4-HP, 120V AC, 5A motor. Made of cast iron and steel for improved vibration-suppression and stability. Assembly required .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- KO-KEN Socket 5/16 Double Square 22mm 1/4 Sq. Drive (2415A-5/16)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115/230 V, 16 1/2 in Swing, 16 Speed (354169)
- GRK FASTENERS ITW Teks 21532 Screw Lathe Drill Point; 8 x 1.25 (5068960)
- DAYTON Bench Drill Press, Direct Drive, 1/4 hp, 115 V, 9 5/8 in Swing, Variable Speed (2LKU8)
- HARDIN Heavy Duty 20 Inch Drill Stand with Cast Iron Base (HD-980DS)
- JET Bench Drill Press, Belt Drive, 1/2 hp, 115 V, 12 in Swing, Variable Speed (JWDP-12)
- Global Industrial Power Drills