Shop All Workbenches
Global Industrial
Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60inWx30inD, Blue
Mfr # B2334693
Zoro # G608596391
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,782.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 60 in
- Color Blue
- Depth 30 in
- Height 30 - 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2334693
- Zoro # G608596391
- UPC # 852512008193
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30 - 36 in |
Details
Item | Bench In A Box |
Surface Material (Top Material) | Steel |
Color | Blue |
Assembled/Unassembled | Unassembled |
Shelving Style | Cantilever Workbench |
Description
Global Industrial Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- Global Industrial Workbenches