Shop All Workbenches
Global Industrial
Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue
Mfr # B2334692
Zoro # G608596377
product price: $2,290.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,290.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 60 in
- Color Blue
- Depth 30 in
- Height 30 - 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2334692
- Zoro # G608596377
- UPC # 852512008209
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30 - 36 in |
Details
Item | Bench In A Box |
Surface Material (Top Material) | Steel |
Color | Blue |
Assembled/Unassembled | Unassembled |
Shelving Style | Cantilever Workbench |
Description
Global Industrial Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, White, 18 in L, 50 PK (BINBWZ618)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 84 W x 28 D, Gray (606757)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- Global Industrial Workbenches