Shop All Bench Vises
Global Industrial
Bench Chain Vise, 1/2, 6 Pipe Capacity
Mfr # 604074
Zoro # G208657850
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width 12 in
- Height 7 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 604074
- Zoro # G208657850
- UPC # 707022471862
- Country of Origin China
- Category Bench Vises
Dimensions
Width | 12 in |
Height | 7 in |
Length | 12 in |
Details
Material | Cast Iron |
Description
Firmly hold conduit or pipe for threading and cutting with the Global Industrial Bench Chain Vise. Equipped with top screw, pipe bender and integrated pipe rest, and specially forged clamping jaw for a reassuring grip, this is the premier choice for any manufacturing workspace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Magnetic Nut Setter, 6" L 1/4 (SK-P41150)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- OSG Jobber Drill Bit, 4.00mm, Carbide (HP245-1575)
- GLOBAL INDUSTRIAL 4 Jaw Width 2-1/4 Throat Depth General Purpose Bench Vise W/ Swivel Base (534515)
- EXCEL BLADES Helping Hands Flexhead Magnifier With 2 LEDs and Alligator Clamps, 6pk (55669)
- KANCA Primo Drop-Forged Vise With Swivel Base 180 mm (PRMWSB-180)
- EXXO BENCH VISE 4 WITH SWIVEL BASE, DUCTILE IRON (7382)
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- JPW INDUSTRIES Special Edition 855M Pro Vise Hammer Ki (28811DB)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- Global Industrial Vises & Presses