Shop All Stationary Lift Tables
Global Industrial
Bellows Package For 72 x 48 Power Scissor Lift Tables
Mfr # 989040
Zoro # G509146237
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,155.99
Free 30-Day Returns
Key Features
- Color Yellow
- Length 72 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989040
- Zoro # G509146237
- UPC # 707022436045
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Length | 72 in |
Details
Color | Yellow |
Material | Vinyl |
Description
The accordion safety vinyl skirting offers added finger and foot protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- ZORO SELECT Replacement Tire/Tube, 10 x 3.5 in (1NWX2)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- Global Industrial Stationary Lift Tables