Shop All Stationary Lift Tables
Global Industrial
Bellows Package For 48 x 48 Power Scissor Lift Tables
Mfr # 989039
Zoro # G409146344
product price: $1,813.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,813.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989039
- Zoro # G409146344
- UPC # 707022436038
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Length | 48 in |
Details
Color | Yellow |
Material | Vinyl |
Description
The accordion safety vinyl skirting offers added finger and foot protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102242)
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- MARASTAR Flat Free Rigid Caster, 8-1/2 in., 275 lb. (#00315)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- Global Industrial Stationary Lift Tables