Shop All Stationary Lift Tables
Global Industrial
Bellows Package For 48 x 36 Power Scissor Lift Tables
Mfr # 989038
Zoro # G709146334
product price: $1,639.99
/ea
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989038
- Zoro # G709146334
- UPC # 707022436021
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Length | 48 in |
Details
Material | Vinyl |
Color | Yellow |
Description
The accordion safety vinyl skirting offers added finger and foot protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- BULLDOG WINCH Wireless for 15017, 15019 (20212)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- Global Industrial Lifting Tables