Shop All Smoking Receptacles & Shelters
Global Industrial
Beige Outdoor Ashtray, 1-1/2 Gallon
Mfr # 261391BG
Zoro # G008591651
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free Standing
- Height 30 in
- Specific Container Material Plastic
- Type Standard Ashtray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261391BG
- Zoro # G008591651
- UPC # 707022118491
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 30 in |
Details
Container Mounting Style | Free Standing |
Color | Tan |
Specific Container Material | Plastic |
Type | Standard Ashtray |
Description
Outdoor Ashtray - Beige 1-1/2 Gallon. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 30H x 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Gowning Bench, Electropolished, 9"Wx36"L (CRB0936EP)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- STENS Fuel Service Kit 120-335 For Honda 91424-Z5F-802 (120-335)
- STRUCTRON 14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49735)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- GLOBAL INDUSTRIAL 67 Wall Panel Replacement with Hardware for Shelter (320730)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Outdoor Ashtray 9W X 5D X 13H (238068)
- VESTIL 120" Steel Multi-Duty Smokers Shelter (MDS-96-SM)
- Global Industrial Smoking Receptacles & Shelters