Shop All Floor Scrubbers
Global Industrial
Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries
Mfr # 641751
Zoro # G108825700
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,570.99
Free 30-Day Returns
Key Features
- Color Blue
- Weight (Lbs.) 165 lb
- Width (In.) 18 in
- Length 25-1/5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641751
- Zoro # G108825700
- UPC # 707022423014
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 18 in |
Length | 25-1/5 in |
Height (In.) | 43-1/2 in |
Details
Item | Walk-Behind Automatic Battery Floor Scrubber |
Color | Blue |
Weight (Lbs.) | 165 lb |
Material | Plastic |
Voltage | 12 |
Description
Provides ergonomic floor maintenance for commercial properties, sports facilities, gymnasiums, schools and other industrial settings. Rotationally molded polyethylene tanks are corrosion and impact resistant. 13 cleaning pad provides a wide 13 cleaning path for greater coverage in less time. The scrubber features a 2.6 gallon solution tank and a 4 gallon recovery tank. The scrubber has a heavy duty 17W cast aluminum squeegee assembly for removing cleaning solution. Molded plastic handle adjusts to operator height and folds for transport or storage. Floor cleaning machine includes 2 x 12V 36Ah batteries that have a run time of 2.5 hours. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- HERITAGE 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Natural, 250 PK (Z6640VN R01)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- GLOBAL INDUSTRIAL Corded Electric Automatic Floor Scrubber 17 Cleaning Path (641410)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- Global Industrial Floor Scrubbers