Shop All Outdoor Dining Sets
Global Industrial
Bar Height Outdoor Dining Set, 36in Square x 42inH Table & 4 Chairs, Black
Mfr # 348121BK
Zoro # G711865322
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 348121BK
- Zoro # G711865322
- Country of Origin China
- Category Outdoor Dining Sets
Description
Thermoplastic coating resists fading, mold, and vandalism. Set includes 4 comfortable bar height dining chairs. High-gloss surface stays cool to the touch. Long-lasting and durable steel construction. Provide unique style and comfortable outdoor dining for guests with the Global Industrial™ Bar Height Outdoor Dining Set. Ideal for restaurants, bars, outdoor food courts, public parks & streateries! Thermoplastic coating resists fading, mold and vandalism. High-gloss surface is designed to stay cool under the hot sun. 36in square table top includes an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. This bar height table & chair set is easy to clean and will ensure maintenance-free durability through years of high-traffic usage. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Lct 291Cc Winter Engines 23101; 520-349 (520-349)
- ILC Replacement for Ezgo / Cushman / Textron 75685g02 (75685G02 EZGO / CUSHMAN / TEXTRON)
- TENAX Heavy Duty Poultry Fencing (206866)
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- FLASH FURNITURE 3PC Natural Finish Acacia Wood Folding Bistro Set (THB-S4460-NAT-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- ALATERRE FURNITURE Okemo Acacia Wood 5-Piece Outdoor Dining Set with Table and 4 Dining Chairs with Cushions (ANOK012ANOA)
- DEKO LIVING Outdoor Dining Chairs and Table Set (COP30701)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- Global Industrial Patio Furniture