Shop All Polybag Sealers
Global Industrial
Bag Taper For 3/8W Tape
Mfr # 352748
Zoro # G608642845
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Bag Taper
- Tape Width 2/3/2004
- Material Steel
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 352748
- Zoro # G608642845
- UPC # 707022469739
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Tape Width | 2/3/2004 |
Details
Item | Bag Taper |
Operation Type | Bag Taper |
Material | Steel |
Color | Orange |
Description
Save time and close bags in seconds with the Global Industrial, Bag Taper. Simply twist the mouth of your bag shut and move it through the slot to close. The taper's sturdy base provides added stability during use. Use 3/8 wide tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink (10050)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Assorted Colors, PK6 (63720)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, - (3504ARU)
- EAGLE TOOL US Calvan Alstart CV540 Micro Boost Pocket Car Jumper (CV540)
- GLOBAL INDUSTRIAL 16 Hand Impulse Sealer With 2.6mm Seal Width (244223)
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- GLOBAL INDUSTRIAL 12 Hand Impulse Sealer With 2mm Seal Width (244222)
- GLOBAL INDUSTRIAL Heavy Duty Bag Taper w/Trimmer For 3/4W Tape (352747)
- KAPAK BY AMPAC 18" Portable Heat Sealer, 120VAC (118-1)
- PARTNERS BRAND Impulse Hand Sealers w/ Cutters, 8" x 1/16", 1 Each (SPBC8)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- Global Industrial Polybag Sealers