Shop All Depository & Drop Safes
Global Industrial
B-Rate Depository Safe Front Loading, Digital Lock, Two Doors, 20W x 20D x 30H
Mfr # 493491
Zoro # G908651455
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Outside Height 30
- Outside Width 20
- Outside Depth 20
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493491
- Zoro # G908651455
- UPC # 707022364904
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 30 |
Outside Width | 20 |
Outside Depth | 20 |
Details
Material | Steel |
Color | Black |
Item | Depository Safe |
Lock Style | Two Compartments |
Description
Depository Safe is designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage for cash and miscellaneous valuables without actual access inside the safe. They also protect money collections where immediate deposits are required. The solid steel construction provides maximum strength and durability that will keep your safe lasting long while being able to withstand physical abuse from forced attempts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- GLOBAL INDUSTRIAL Drop Box Safe, Wall Mount, 10W x 4-1/4D x 15H, Beige (493392)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- MESA SAFE Mesa Safe MFL2714C-ILK Depository Safe Single Door Inner Locker Combination Dial Lock (MFL2714C-ILK)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA DS-100 Drop Slot Depository safe with Single key (AX13676)
- Global Industrial Depository & Drop Safes