Shop All Shelving & Rack Accessories
Global Industrial
Axle Bracket Kit With One 3/4 Dia x 48L Axle
Mfr # 968556
Zoro # G808642898
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Width 48 in
- Assembled/Unassembled Assembled
- Net Weight 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 968556
- Zoro # G808642898
- UPC # 707022079303
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 48 in |
Details
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Net Weight | 12 |
Description
Sturdy steel construction. Includes one pair of adjustable 24D beams with 3 welded V shaped axle brackets that are adjustable on 1-1/2 centers and one 48L x 3/4 diameter axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- KRUEGER Leak Gauge, Tank, 55", 1.5"NPT (K-1.5-55)
- GLOBAL INDUSTRIAL Steel Deck Support 36, 3PK (23CP36D3)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Blue/Yellow Foam, 1 Set (534844)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 24D X 120H (23CP2412)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- GLOBAL INDUSTRIAL 36x12 Steel Shelf With 4 Clips 20 GA (234048)
- ORGANIZED LIVING FreedomRail 78 In. Nickel Hanging Upright (7913357845)
- Global Industrial Shelving & Rack Accessories