Shop All Sponges and Scouring Pads
Global Industrial
Awesome Erasing Sponge, White, 2.5 x 4.75, 24PK
Mfr # 670331
Zoro # G908641067
product price: $36.85
/pk 24, $1.54/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Width 4-3/4 in
- Material Melamine
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670331
- Zoro # G908641067
- UPC # 707022395168
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 2-1/2 in |
Width | 4-3/4 in |
Details
Material | Melamine |
Color | White |
Description
The Global Industrial Awesome Erasing Sponge is used to clean up dirt, smudges, stains, unwanted black marks and grease spots. 100% open-cell foam melamine construction and microporous surface allows deep cleaning into the tiny grooves and pits of surfaces such as countertops, walls, floors or other surfaces. Environmentally friendly sponges require no chemical surfactant for cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- PROCTER & GAMBLE 25CT Tide Hyg PowerPods (2430)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- ARMALY Heavy Duty Sponge For Grout & Concrete 7-1/2 in. L 1 pc (00603)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green (650-12)
- Global Industrial Sponges and Scouring Pads