Shop All Floor Scrubbers
Global Industrial
Automatic Ride-On Floor Scrubber with 22 Cleaning Path
Mfr # 641407
Zoro # G208826690
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$8,878.99
Free 30-Day Returns
Key Features
- Weight (Lbs.) 286.6 lb
- Height (In.) 41 in
- Color Blue
- Length 53-2/5 in
- Width (In.) 26-1/9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641407
- Zoro # G208826690
- UPC # 707022370127
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Height (In.) | 41 in |
Length | 53-2/5 in |
Width (In.) | 26-1/9 in |
Details
Item | Ride-On Automatic Battery Floor Scrubber |
Weight (Lbs.) | 286.6 lb |
Color | Blue |
Material | Plastic |
Voltage | 12 |
Description
Features large capacity solution and recovery tanks for low maintenance. The smaller housing design allows for cleaning in narrow spaces while still providing 30,140 sq. ft. per hour coverage. Includes heavy duty cast aluminum squeegee assembly and the 22 deck. The 22 scrubber features 23.8 gallon solution and 26.4 gallon recovery tank. Features bright LED headlight, amber warning light, seatbelt and diamond tread platform for added safety. Features a battery energy management system with digital controller for longer run time. Includes 2 x 12V 100Ah batteries with 4.5 hr. run time per charge. The exclusive softstart technology helps extend the life of the floor scrubber. Set of squeegee blades and pad drivers are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Bottle Brush, 12 in, White, 7-1/2 in L Handle, 4-1/2 in L Brush, White, Plastic (4046600)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53656)
- BRUSH RESEARCH MANUFACTURING 93-APH Horsehair Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APH)
- RENEWABLE LUBRICANTS Food Equipment Cleaner, 5 gal. Pail, Fresh (87814)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- Global Industrial Floor Scrubbers