Shop All Hand Soap & Lotion Dispensers
Global Industrial
Automatic Liquid Soap/Sanitizer Dispenser, 850 ml, Silver
Mfr # 641522
Zoro # G008827071
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Height 10-1/4 in
- Width 4-1/2 in
- Depth 4-1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641522
- Zoro # G008827071
- UPC # 707022452823
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10-1/4 in |
Width | 4-1/2 in |
Depth | 4-1/3 in |
Details
Material | Plastic |
Color | Silver |
Description
The Global Industrial; Automatic Liquid Soap/Sanitizer Dispenser detects hands at adjustable distances to distribute liquid soap or sanitizer within convenient and contactless detection of the infrared sensor. Adjustable sensor distance and reset option available for custom preferences. Battery power and minimal noise output ensures quiet operation for classrooms, offices, conference rooms and other communicative areas with rotational traffic. Cylindrical, compact design with sealed electronic components is water resistant. Security lock and key system access prevents tampering. Dispenser is electronic powered with low battery LED indicator for quick status monitoring. Silver finish. 850ml capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Style LS, 50 PK (EUR 63256A10CT)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- STRUCTRON Broom, 36", 60" Yellow Aluminum Handle (82136)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome (641528)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- Global Industrial Hand Soap & Lotion Dispensers