Shop All Hand Soap & Lotion Dispensers
Global Industrial
Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel
Mfr # 641520
Zoro # G208827024
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed
- Height 8-2/3 in
- Width 4-1/3 in
- Depth 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641520
- Zoro # G208827024
- UPC # 707022452809
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8-2/3 in |
Width | 4-1/3 in |
Depth | 4-1/4 in |
Details
Material | Stainless Steel |
Color | Brushed |
Description
The Global Industrial; Automatic Liquid Soap/Sanitizer Dispenser detects hands at adjustable distances to distribute liquid soap or sanitizer within convenient and contactless detection of the infrared sensor. Adjustable sensor distance and reset option available for custom preferences. Battery power and minimal noise output ensures quiet operation for classrooms, offices, conference rooms and other communicative areas with rotational traffic. Cylindrical, compact design with sealed electronic components is water resistant. Security lock and key system access prevents tampering. Dispenser is electronic powered with low battery LED indicator for quick status monitoring. Brushed stainless steel finish. 700ml capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Hose, 3/4In x 20 Ft (N606)
- KIPP Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A684)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- ODOBAN Fire Odor Bomb, 5oz, PK12 (9705A62-5A12)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- Global Industrial Hand Soap & Lotion Dispensers