Shop All Hand Soap & Lotion Dispensers
Global Industrial
Automatic Foam Soap/Sanitizer Dispenser, 850 ml, Silver
Mfr # 641523
Zoro # G708827104
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Height 10-1/4 in
- Width 4-1/2 in
- Depth 4-1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641523
- Zoro # G708827104
- UPC # 707022452830
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10-1/4 in |
Width | 4-1/2 in |
Depth | 4-1/3 in |
Details
Material | Plastic |
Color | Silver |
Description
The Global Industrial; Automatic Foam Soap/Sanitizer Dispenser detects hands at adjustable distances to distribute foam soap or sanitizer within convenient and contactless detection of the infrared sensor. Adjustable sensor distance and reset option available for custom preferences. Battery powered and minimal noise output ensures quiet operation for classrooms, offices, conference rooms and other communicative areas with rotational traffic. Cylindrical, compact design with sealed electronic components is water resistant. Security lock and key system access prevents tampering. Dispenser is electronic powered with low battery LED indicator for quick status monitoring. Silver finish. 850ml capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum Belt, Round, 24 Pack (6610012)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Odorless, Clear, 4 PK (PL9764/04)
- SQUEEGEE-OFF Squeegee-Off Cleanr 16Oz (30116)
- PURPLE POWER 32 Oz. Trigger Spray Industrial Strength Cleaner/Degreaser (PURP4315PS)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- ASI GROUP ASI Stainless Steel Liquid Soap Dispenser Vertical 0347 (347)
- Global Industrial Hand Soap & Lotion Dispensers