Shop All Hand Soap & Lotion Dispensers
Global Industrial
Automatic Foam Soap/Sanitizer Dispenser, 700 ml, Stainless Steel
Mfr # 641521
Zoro # G408827060
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed
- Height 8-2/3 in
- Width 4-1/3 in
- Depth 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641521
- Zoro # G408827060
- UPC # 707022452816
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8-2/3 in |
Width | 4-1/3 in |
Depth | 4-1/4 in |
Details
Material | Stainless Steel |
Color | Brushed |
Description
The Global Industrial; Automatic Foam Soap/Sanitizer Dispenser detects hands at adjustable distances to distribute foam soap or sanitizer within convenient and contactless detection of the infrared sensor. Adjustable sensor distance and reset option available for custom preferences. Battery power and minimal noise output ensures quiet operation for classrooms, offices, conference rooms and other communicative areas with rotational traffic. Cylindrical, compact design with sealed electronic components is water resistant. Security lock and key system access prevents tampering. Dispenser is electronic powered with low battery LED indicator for quick status monitoring. Brushed stainless steel finish. 700ml capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- LIBMAN Libman Stiff Sweep Lobby Broom, Steel Handle, 38"Hx10"W (1086)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome (641528)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- GLOBAL INDUSTRIAL Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml (640905)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- KD CAJONERA Music Black Violin Lotion & Soap Dispenser (KD2527442)
- Global Industrial Hand Soap & Lotion Dispensers