Shop All Hand Soap & Lotion Dispensers
Global Industrial
Automatic Foam Hand Sanitizer/Soap Dispenser, 800 ml, Stainless Steel
Mfr # 641504
Zoro # G708826770
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Plastic
- Color Silver
- Height 10-5/8 in
- Width 4-5/6 in
- Depth 4-1/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641504
- Zoro # G708826770
- UPC # 707022447928
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10-5/8 in |
Width | 4-5/6 in |
Depth | 4-1/6 in |
Details
Material | Stainless Steel/Plastic |
Color | Silver |
Description
The Global Industrial; Automatic Hand Sanitizer/Soap Dispenser is contactless when distributing foam sanitizer onto hands after instant detection of the implanted auto sensor. Battery powered with minimal noise output ensures quiet operation making these units ideal for classrooms, offices, conference rooms and other common areas with rotational volumes of traffic. This compact design dispenser is tamper resistant with a security lock and key access. Refillable reservoir is included for quick refilling needs. Dispenser is electronic powered with low battery indicator for quick status monitoring. Powered by 4 AA batteries sold separately. Alcohol-resistant pump. Silver color finish. 800 ml capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130256)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome (641528)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- Global Industrial Hand Soap & Lotion Dispensers